Jumbo Envelopes, 12 1/2" x 18 1/2", Kraft, PK100

  • Mfr # EN1080

  • Zoro # G5720620


product price: $93.20
/pk 100, $0.93/ea
Free Shipping & Returns

Key Features

Expanded Width
12 1/2"
Color
Kraft
Material
28 lb. Paper Stock
Outside Length
18 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1080
Zoro #
G5720620
UPC #
50085227423530
Country of Origin
United States

Dimensions

Expanded Width
12 1/2"
Outside Length
18 1/2"

Details

Item
Jumbo Envelopes,12 1/2x18 1/2",PK100
Color
Kraft
Material
28 lb. Paper Stock

Description

Jumbo Envelopes,12 1/2x18 1/2 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.