Zoro Homepage

Jumbo Envelopes, 24" x 30", Kraft, PK100

  • Mfr # EN1087

  • Zoro # G5720998


product price: $401.99
/pk 100, $4.02/ea
Free Shipping & Returns

Key Features

Expanded Width
24"
Color
Kraft
Material
28 lb. Paper Stock
Outside Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1087
Zoro #
G5720998
UPC #
841436091732
Country of Origin
United States

Dimensions

Expanded Width
24"
Outside Length
30"

Details

Item
Jumbo Envelopes,24x30",PK100
Color
Kraft
Material
28 lb. Paper Stock

Description

Jumbo Envelopes,24x30 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.