Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jumbo Fold-Over Mailers, 20" x 16" x 1", White, 20/Bundle

  • Mfr # M20161

  • Zoro # G5506299


product price: $86.69
/pk 20, $4.33/ea
Free Shipping & Returns

Key Features

Color
White
Width
16"
Material
200#/ECT-32-B Corrugated
Length
20"
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20161
Zoro #
G5506299
UPC #
812578008834
Country of Origin
United States

Dimensions

Width
16"
Length
20"
Height
1"

Details

Item
Jumbo Fold Mailers,20x16x1",White,PK20
Color
White
Material
200#/ECT-32-B Corrugated

Description

Jumbo Fold Mailers,20x16x1 In.,White,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.