Zoro Homepage

Jumbo Fold-Over Mailers, 20" x 16" x 1/4", White, 20/Bundle

  • Mfr # M201614

  • Zoro # G5506308


product price: $74.65
/pk 20, $3.73/ea

Key Features

Color
White
Width
16"
Material
200#/ECT-32-B Corrugated
Length
20"
Height
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M201614
Zoro #
G5506308
UPC #
812578008827
Country of Origin
United States

Dimensions

Width
16"
Length
20"
Height
1/4"

Details

Item
Jumbo Fold Mailers,20x16x1/4",White,PK20
Color
White
Material
200#/ECT-32-B Corrugated

Description

Jumbo Fold Mailers,20x16x1/4 In.,White,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.