Zoro Homepage

Jumbo Fold-Over Mailers, 30" x 22 1/2" x 1/4", White, 20/Bundle

  • Mfr # M302214

  • Zoro # G5506280


product price: $125.99
/pk 20, $6.30/ea
Free Shipping & Returns

Key Features

Color
White
Width
22 1/2"
Material
200#/ECT-32-B Corrugated
Length
30"
Height
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M302214
Zoro #
G5506280
UPC #
812578008841
Country of Origin
United States

Dimensions

Width
22 1/2"
Length
30"
Height
1/4"

Details

Item
Jumbo FoldMailers,30x22.5x1/4,White,PK20
Color
White
Material
200#/ECT-32-B Corrugated

Description

Jumbo FoldMailers,30x22.5x1/4,White,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.