Zoro Homepage

Jumbo Mailers, 32" x 22" x 6", Kraft, 20/Bundle

  • Mfr # M32226

  • Zoro # G5506125


product price: $234.99
/pk 20, $11.75/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
22"
Material
200#/ECT-32-C Corrugated
Length
32"
Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M32226
Zoro #
G5506125
UPC #
841436088473
Country of Origin
United States

Dimensions

Width
22"
Length
32"
Height
6"

Details

Item
Jumbo Mailers,32 x 22 x 6",PK20
Color
Kraft
Material
200#/ECT-32-C Corrugated

Description

Jumbo Mailers,32 x 22 x 6 In.,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.