Zoro Homepage

Jumbo Mailers, 36" x 12" x 6", Kraft, 20/Bundle

  • Mfr # M36126

  • Zoro # G2290832


product price: $147.99
/pk 20, $7.40/ea
Free Shipping & Returns

Key Features

Maximum Weight
65 lb.
Meets
200#/ECT-32
Inside Width
10"
Inside Length
12"
Inside Depth
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36126
Zoro #
G2290832
UPC #
841436094030
Country of Origin
United States

Dimensions

Inside Width
10"
Inside Length
12"
Inside Depth
10"

Details

Item
Jumbo Mailer, 36x12x6", 20PK
Maximum Weight
65 lb.
Meets
200#/ECT-32

Description

Jumbo Mailer,36x12x6 In.,Package Quantity 20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.