Zoro Homepage

Jumbo Mailers, 48" x 24" x 6", Kraft, 20/Bundle

  • Mfr # M48246

  • Zoro # G5506061


product price: $292.99
/pk 20, $14.65/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Kraft
Width
24"
Material
200#/ECT-32-B Corrugated
Length
48"
Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M48246
Zoro #
G5506061
UPC #
848109007083
Country of Origin
United States

Dimensions

Width
24"
Length
48"
Height
6"

Details

Item
Jumbo Mailers,48 x 24 x 6",PK20
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Jumbo Mailers,48 x 24 x 6 In.,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.