Zoro Homepage

Jumbo Mailing Tubes, 6" x 30", Kraft, PK10

  • Mfr # P6030KHD

  • Zoro # G5506579


product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Material
0.125 Thick Spiral Wound Fibreboard
Length
30"
Color
Kraft
Meets
0.125 Thick Spiral Wound Fibreboard
Maximum Weight
21.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6030KHD
Zoro #
G5506579
UPC #
841436070478
Country of Origin
United States

Dimensions

Length
30"

Details

Material
0.125 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Jumbo Mailing Tubes,6x30",PK10
Meets
0.125 Thick Spiral Wound Fibreboard
Maximum Weight
21.72

Description

Jumbo Mailing Tubes,6x30 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.