Zoro Homepage

Jumbo Mailing Tubes, 8" x 48", Kraft, PK10

  • Mfr # P8048KHD

  • Zoro # G5506518


product price: $194.99
/pk 10, $19.50/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
0.125 Thick Spiral Wound Fibreboard
Length
48"
Color
Kraft
Meets
0.125 Thick Spiral Wound Fibreboard
Maximum Weight
45.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8048KHD
Zoro #
G5506518
UPC #
841436070515
Country of Origin
United States

Dimensions

Length
48"

Details

Material
0.125 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Jumbo Mailing Tubes,8x48",PK10
Meets
0.125 Thick Spiral Wound Fibreboard
Maximum Weight
45.34

Description

Jumbo Mailing Tubes,8x48 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.