Jumbo Shipping Tags, 15 Pt., 7 1/2" x 3 3/4", 15 Pt., Manila, PK500

  • Mfr # G10091

  • Zoro # G6254151


product price:  $74.85
/pk 500, $0.15/ea

Key Features

Color
Manila
Material
15 Point Cardstock
Length
3 3/4"
Tag Width
7 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10091
Zoro #
G6254151
UPC #
743806112408
Country of Origin
United States

Dimensions

Length
3 3/4"
Tag Width
7 1/2"

Details

Item
Jumbo Tag,15 Pt,7 1/2x3 3/4",PK500
Color
Manila
Material
15 Point Cardstock

Description

Jumbo Tag,15 Pt,7 1/2x3 3/4 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.