Jumbo Shipping Tags, 15 Pt., 8" x 4", Manila, PK500

  • Mfr # G10101

  • Zoro # G6254145


product price: $71.95
/pk 500, $0.14/ea

Key Features

Color
Manila
Material
15 Point Cardstock
Length
4"
Tag Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10101
Zoro #
G6254145
UPC #
743806112507
Country of Origin
United States

Dimensions

Length
4"
Tag Width
8"

Details

Item
Jumbo Shipping Tag,15 Pt,8x4",PK500
Color
Manila
Material
15 Point Cardstock

Description

Jumbo Shipping Tag,15 Pt,8x4 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.