Key Tag, 13 Point Cardstock, 4 3/4" W, Green, Rectangle, 1000 PK
Mfr # G20023
Zoro # G4975881
product price:Â $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Material
13 Point Cardstock
Color
Green
Width
4 3/4"
Tag Shape
Rectangle
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G20023
Zoro #
G4975881
UPC #
841436032315
Country of Origin
India
Dimensions
Width
4 3/4"
Overall Width
4 3/4 in
Overall Height
2 3/8 in
Length
2 3/8"
Details
Item
Key Tag
Material
13 Point Cardstock
Color
Green
Tag Shape
Rectangle
Shape
Rectangle
Legend
Accepted
Number of Key Tags
1,000
Key Tag Labeling
Text
Number Series - Maximum
1,000
Number Series - Minimum
1,000
Description
Tag Wired Accepted,4-3/4"x2-3/8", Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.