Kimberly-Clark Hands-Free 8" Roll Towel Dispenser, 16" x 13" x 10", Black, 1/Case

  • Mfr # TTD122

  • Zoro # G6253917


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Lever
Dispenser Material
Plastic
Automatic/Manual
Manual
Category Type
Paper Towel Roll Dispenser
Dispenser Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTD122
Zoro #
G6253917
UPC #
759376133101
Country of Origin
United States

Dimensions

Dispenser Height
10 in
Paper Towel Width
13"
Length
16"

Details

Item
Paper Towel Dispenser
Dispenser Operation
Lever
Dispenser Material
Plastic
Automatic/Manual
Manual
Category Type
Paper Towel Roll Dispenser
Dispenser Color
Black

Description

Lever Action Roll Towel Dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.