Zoro Homepage

Knit Gloves, Black, L, 12 PK

  • Mfr # GLV1012L

  • Zoro # G5721339


product price: $48.45
/pk 12, $4.04/ea

Key Features

Glove Size
L
Color
Black
Fabric Weight
1.54
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLV1012L
Zoro #
G5721339
UPC #
841436067126
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Knit Gloves
Color
Black
Fabric Weight
1.54
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Cotton

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.