Knit Gloves, White/Black, L, 12 PK
Mfr # GLV1011L
Zoro # G6599069
product price: $61.45
/pk 12, $5.12/eaKey Features
Glove Size
L
Color
White/Black
Fabric Weight
2.34
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLV1011L
Zoro #
G6599069
UPC #
841436067119
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Knit Gloves
Color
White/Black
Fabric Weight
2.34
ANSI/ISEA Abrasion Level
Not Rated
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.