Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraft Paper Roll, 60 lb, 24" x 600', Kraft, 1/Roll

  • Mfr # KP2460

  • Zoro # G6068647


product price: $62.95
/ea

Key Features

Length
600'
Width
24"
Maximum Weight
22.62
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KP2460
Zoro #
G6068647
UPC #
735153047038
Country of Origin
United States

Dimensions

Length
600'
Width
24"

Details

Item
Kraft Paper Rolls,24" x 600 ft.,60 lb.
Maximum Weight
22.62
Color
Kraft

Description

Kraft Paper Rolls,24 In. x 600 ft.,60 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.