Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraft Paper Sheet, 30 lb, 36" x 36", Kraft, PK535

  • Mfr # KPS363630

  • Zoro # G2290920


product price: $222.99
/pk 535, $0.42/ea
Free Shipping & Returns

Key Features

Color
Kraft
Basis Weight
50.14
Width
36"
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPS363630
Zoro #
G2290920
UPC #
848109040868
Country of Origin
United States

Dimensions

Width
36"
Length
36"

Details

Item
Kraft Paper Sheet,36x36",30#,Package Quantity 535
Color
Kraft
Basis Weight
50.14

Description

Kraft Paper Sheet,36x36 In.,30#,Package Quantity 535, Package Quantity 535

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.