Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle

  • Mfr # MDIS102

  • Zoro # G5409601


product price: $45.79
/pk 10, $4.58/ea

Key Features

Height
11 3/16"
Width
5 1/2"
Material
200#/ECT-32-B Corrugated
Color
White
Length
9 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDIS102
Zoro #
G5409601
UPC #
841436060073
Country of Origin
United States

Dimensions

Height
11 3/16"
Width
5 1/2"
Length
9 3/8"

Details

Item
Counter Display,9-3/8x5.5"x11-3/16",PK10
Material
200#/ECT-32-B Corrugated
Color
White

Description

Perfect for product brochures or booklets., One-piece display folds together quickly without tape or glue., Sturdy construction withstands high usage., Header sold separately (MDIS102H)., Bin Size: 9 3/8 x 5 1/2 x 3" (front) to 11 3/16" (back)., Shipped flat and sold in bundle quantities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.