Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Mailers, 12 1/8" x 9 1/4" x 4", Kraft, 50/Bundle

  • Mfr # M1294K

  • Zoro # G5505355


product price: $178.99
/pk 50, $3.58/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
9 1/4"
Material
200#/ECT-32-B Corrugated
Length
12 1/8"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1294K
Zoro #
G5505355
UPC #
841436072977
Country of Origin
United States

Dimensions

Width
9 1/4"
Length
12 1/8"
Height
4"

Details

Item
Literature Mailer,12 1/8x9 1/4x4",PK50
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Literature Mailer,12 1/8x9 1/4x4 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.