Literature Mailers, 12 1/8" x 9 1/4" x 6 1/2", Kraft, 50/Bundle

  • Mfr # ML1296K

  • Zoro # G5505090


product price: $393.99
/pk 50, $7.88/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
9 1/4"
Material
200#/ECT-32-B Corrugated
Length
12 1/8"
Height
6 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML1296K
Zoro #
G5505090
UPC #
848109032238
Country of Origin
United States

Dimensions

Width
9 1/4"
Length
12 1/8"
Height
6 1/2"

Details

Item
Lit Mailer,12 1/8x9 1/4x6 1/2",PK50
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Lit Mailer,12 1/8x9 1/4x6 1/2 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.