Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Mailers, 17" x 11" x 2 1/2", Kraft, 25/Bundle

  • Mfr # ML17112K

  • Zoro # G5503891


product price: $78.59
/pk 25, $3.14/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
11"
Material
200#/ECT-32-B Corrugated
Length
17"
Height
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML17112K
Zoro #
G5503891
UPC #
841436004787
Country of Origin
United States

Dimensions

Width
11"
Length
17"
Height
2 1/2"

Details

Item
Literature Mailers,17x11x2.5",PK25
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Literature Mailers,17x11x2.5 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.