Literature Mailers, 17.25" x 11 1/4" x 4", Kraft, 25/Bundle

  • Mfr # ML17114K

  • Zoro # G5503955


product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
11 1/4"
Material
200#/ECT-32-B Corrugated
Length
17 1/4"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML17114K
Zoro #
G5503955
UPC #
848109032290
Country of Origin
United States

Dimensions

Width
11 1/4"
Length
17 1/4"
Height
4"

Details

Item
Literature Mailers,17 1/4x11 1/4x4",PK25
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Literature Mailers,17 1/4x11 1/4x4 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.