Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Mailers, 7 3/8" x 7 3/8" x 1 3/8", Kraft, 50/Bundle

  • Mfr # MMC1K

  • Zoro # G5504585


product price: $55.79
/pk 50, $1.12/ea

Key Features

Color
Kraft
Width
7 3/8"
Material
200#/ECT-32-B Corrugated
Length
7 3/8"
Height
1 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMC1K
Zoro #
G5504585
UPC #
848109032177
Country of Origin
United States

Dimensions

Width
7 3/8"
Length
7 3/8"
Height
1 3/8"

Details

Item
Lit Mailer,7 3/8x7 3/8x1 3/8",PK50
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Lit Mailer,7 3/8x7 3/8x1 3/8 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.