Zoro Homepage

Literature Mailers, 9" x 7 1/2" x 3", Kraft, 50/Bundle

  • Mfr # ML973K

  • Zoro # G5504348


product price: $150.99
/pk 50, $3.02/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
7 1/2"
Material
200#/ECT-32-B Corrugated
Length
9"
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML973K
Zoro #
G5504348
UPC #
848109010236
Country of Origin
United States

Dimensions

Width
7 1/2"
Length
9"
Height
3"

Details

Item
Literature Mailer,9x7 1/2x3",PK50
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Literature Mailer,9x7 1/2x3 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.