Zoro Homepage

Long Poly Mailers, 13" x 45", White, PK50

  • Mfr # LPM1345

  • Zoro # G5503849


product price: $151.99
/pk 50, $3.04/ea
Free Shipping & Returns

Key Features

Color
White
Width
13"
Material
2.5 Mil Polyethylene
Length
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPM1345
Zoro #
G5503849
UPC #
841436089807
Country of Origin
China

Dimensions

Width
13"
Length
45"

Details

Item
Long Poly Mailer,13x45",PK50
Color
White
Material
2.5 Mil Polyethylene

Description

Long Poly Mailer,13x45 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.