Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Poly Mailers, 9 1/2" x 45", White, PK50

  • Mfr # LPM945

  • Zoro # G5503806


product price: $118.99
/pk 50, $2.38/ea
Free Shipping & Returns

Key Features

Color
White
Width
9 1/2"
Material
2.5 Mil Polyethylene
Length
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPM945
Zoro #
G5503806
UPC #
841436089791
Country of Origin
China

Dimensions

Width
9 1/2"
Length
45"

Details

Item
Long Poly Mailer,9 1/2x45",PK50
Color
White
Material
2.5 Mil Polyethylene

Description

Long Poly Mailer,9 1/2x45 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.