Zoro Homepage

Long Side Opening Vinyl Envelopes, 12" x 9", Clear, PK50

  • Mfr # JTH195

  • Zoro # G2291447


product price: $96.65
/pk 50, $1.93/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
12"
Material
Vinyl
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTH195
Zoro #
G2291447
UPC #
848109047492
Country of Origin
China

Dimensions

Width
12"
Length
9"

Details

Item
Long Side Vinyl Envelope,12x9",Package Quantity 50
Color
Clear
Material
Vinyl

Description

Long Side Vinyl Envelope,12x9 In.,Package Quantity 50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.