Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lumbar Pad, Medium, Gray, 1/Each

  • Mfr # BSB104M

  • Zoro # G5768415


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon/Elastic
Closure Type
Double closure system
Back Support Size
M
Suspenders
1.5" Suspender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSB104M
Zoro #
G5768415
UPC #
841436066938
Country of Origin
China

Dimensions

Back Support Size
M

Details

Item
Lumbar Pad,M,Gray
Color
Black
Material
Nylon/Elastic
Closure Type
Double closure system
Suspenders
1.5" Suspender

Description

Lumbar Pad,M,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.