Magazine File Box, White, PK50, White, 200#/ECT-32-B Corrugated, 4" W, 9 1/4" L, 12" H

  • Mfr # MDIS105

  • Zoro # G6253777


product price:  $212.99
/pk 50, $4.26/ea
Free Shipping & Returns

Key Features

Color
White
Length
9 1/4"
Width
4"
Height
12"
Material
200#/ECT-32-B Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDIS105
Zoro #
G6253777
UPC #
841436060066
Country of Origin
United States

Dimensions

Length
9 1/4"
Width
4"
Height
12"

Details

Item
Magazine File Box,White,PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

Magazine File Box,White,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.