Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic "C" Channel Cardholders, 1" x 3", Black, PK25

  • Mfr # LH191

  • Zoro # G5768360


product price: $40.31
/pk 25, $1.61/ea

Key Features

Width
3"
Color
Black
Material
Magnetic Material
Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH191
Zoro #
G5768360
UPC #
848109001005
Country of Origin
Netherlands

Dimensions

Width
3"
Length
1"

Details

Item
Magnetic Channel Cardholders,1x3",PK25
Color
Black
Material
Magnetic Material

Description

Magnetic Channel Cardholders,1x3 In.,PK25, Package Quantity 25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.