Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Tape, 2" x 33', Black, 1/Case

  • Mfr # LH136

  • Zoro # G2291709


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Length
33'
Color
Black
Width
2"
Material
Magnetic Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH136
Zoro #
G2291709
UPC #
848109036175
Country of Origin
Multiple

Dimensions

Length
33'
Width
2"

Details

Color
Black
Material
Magnetic Material
Item
Magnetic Tape,2"x33 ft.

Description

Magnetic Tape,2 In.x33 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.