Mailing Tubes with Caps, 1 1/2" x 48", Kraft, PK50

  • Mfr # P1548K

  • Zoro # G5503675


product price: $88.39
/pk 50, $1.77/ea
Free Shipping & Returns

Key Features

Material
0.06 Thick Spiral Wound Fibreboard
Length
48"
Color
Kraft
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
19.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1548K
Zoro #
G5503675
UPC #
841436089500
Country of Origin
United States

Dimensions

Length
48"

Details

Material
0.06 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Mailing Tubes,W/Caps,1 1/2x48",PK50
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
19.12

Description

Mailing Tubes,W/Caps,1 1/2x48 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.