Mailing Tubes with Caps, 1-1/2" x 9", Kraft, PK50

  • Mfr # P1509K

  • Zoro # G5503535


product price: $46.39
/pk 50, $0.93/ea

Key Features

Material
0.06 Thick Spiral Wound Fibreboard
Length
9"
Color
Kraft
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
4.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1509K
Zoro #
G5503535
UPC #
841436017732
Country of Origin
United States

Dimensions

Length
9"

Details

Material
0.06 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Mailing Tubes,W/Caps,1-1/2x9",PK50
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
4.46

Description

Mailing Tubes,W/Caps,1-1/2x9 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.