Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailing Tubes with Caps, 2-1/2" x 20", White, PK34

  • Mfr # P2520W

  • Zoro # G5503410


product price: $57.37
/pk 34, $1.69/ea

Key Features

Material
0.07 Thick Spiral Wound Fibreboard
Length
20"
Color
White
Meets
0.07 Thick Spiral Wound Fibreboard
Maximum Weight
14.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2520W
Zoro #
G5503410
UPC #
841436018425
Country of Origin
United States

Dimensions

Length
20"

Details

Material
0.07 Thick Spiral Wound Fibreboard
Color
White
Item
Mailing Tubes,W/Caps,2-1/2x20",PK34
Meets
0.07 Thick Spiral Wound Fibreboard
Maximum Weight
14.36

Description

Mailing Tubes,W/Caps,2-1/2x20 In.,PK34, Package Quantity 34

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.