Zoro Homepage

Mailing Tubes with Caps, 2" x 12", Black, PK50

  • Mfr # P2012BL

  • Zoro # G5503331


product price: $66.69
/pk 50, $1.33/ea

Key Features

Material
0.06 Thick Spiral Wound Fibreboard
Length
12"
Color
Black
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
9.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2012BL
Zoro #
G5503331
UPC #
841436022545
Country of Origin
United States

Dimensions

Length
12"

Details

Material
0.06 Thick Spiral Wound Fibreboard
Color
Black
Item
Mailing Tubes,W/Caps,2x12",Black,PK50
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
9.18

Description

Mailing Tubes,W/Caps,2x12 In.,Black,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.