Mailing Tubes with Caps, 2" x 15", Kraft, PK12
Mfr # P2015KRP12
Zoro # G6067691
product price: $38.85
/pk 12, $3.24/eaKey Features
Material
0.06 Thick Spiral Wound Fibreboard
Length
15"
Color
Kraft
Maximum Weight
2.62
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2015KRP12
Zoro #
G6067691
UPC #
848109052410
Country of Origin
United States
Dimensions
Length
15"
Details
Material
0.06 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Kraft Tubes,Caps,2 x 15",PK12
Maximum Weight
2.62
Description
Kraft Tubes,Caps,2 x 15 In.,PK12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.