Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailing Tubes with Caps, 2" x 25", Kraft, PK50

  • Mfr # P2025K

  • Zoro # G5502981


product price: $69.79
/pk 50, $1.40/ea

Key Features

Material
0.06 Thick Spiral Wound Fibreboard
Length
25"
Color
Kraft
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
15.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2025K
Zoro #
G5502981
UPC #
841436089524
Country of Origin
United States

Dimensions

Length
25"

Details

Material
0.06 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Mailing Tubes,W/Caps,2x25",Kraft,PK50
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
15.46

Description

Mailing Tubes,W/Caps,2x25 In.,Kraft,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.