Zoro Homepage

Mailing Tubes with Caps, 2" x 30", Kraft, PK6

  • Mfr # P2030KRP6

  • Zoro # G6067378


product price: $35.79
/pk 6, $5.97/ea

Key Features

Material
0.06 Thick Spiral Wound Fibreboard
Length
30"
Color
Kraft
Maximum Weight
2.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2030KRP6
Zoro #
G6067378
UPC #
848109052441
Country of Origin
United States

Dimensions

Length
30"

Details

Material
0.06 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Kraft Tubes,Caps,2 x 30",PK6
Maximum Weight
2.54

Description

Kraft Tubes,Caps,2 x 30 In.,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.