Zoro Homepage

Mailing Tubes with Caps, 2" x 30", White, PK50

  • Mfr # P2030W

  • Zoro # G5502948


product price: $76.49
/pk 50, $1.53/ea
Free Shipping & Returns

Key Features

Material
0.06 Thick Spiral Wound Fibreboard
Length
30"
Color
White
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
19.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2030W
Zoro #
G5502948
UPC #
841436016827
Country of Origin
United States

Dimensions

Length
30"

Details

Material
0.06 Thick Spiral Wound Fibreboard
Color
White
Item
Mailing Tubes,W/Caps,2x30",White,PK50
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
19.12

Description

Mailing Tubes,W/Caps,2x30 In.,White,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.