Zoro Homepage

Mailing Tubes with Caps, 2" x 43", White, PK50

  • Mfr # P2043W

  • Zoro # G5502841


product price: $102.99
/pk 50, $2.06/ea
Free Shipping & Returns

Key Features

Material
0.08 Thick Spiral Wound Fibreboard
Length
43"
Color
White
Meets
0.08 Thick Spiral Wound Fibreboard
Maximum Weight
27.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2043W
Zoro #
G5502841
UPC #
841436018395
Country of Origin
United States

Dimensions

Length
43"

Details

Material
0.08 Thick Spiral Wound Fibreboard
Color
White
Item
Mailing Tubes,W/Caps,2x43",White,PK50
Meets
0.08 Thick Spiral Wound Fibreboard
Maximum Weight
27.92

Description

Mailing Tubes,W/Caps,2x43 In.,White,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.