Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailing Tubes with Caps, 2" x 72", Kraft, PK50

  • Mfr # P2072K

  • Zoro # G5502729


product price: $143.99
/pk 50, $2.88/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
0.08 Thick Spiral Wound Fibreboard
Length
72"
Color
Kraft
Meets
0.08 Thick Spiral Wound Fibreboard
Maximum Weight
49.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2072K
Zoro #
G5502729
UPC #
841436089548
Country of Origin
United States

Dimensions

Length
72"

Details

Material
0.08 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Mailing Tubes,W/Caps,2x72",Kraft,PK50
Meets
0.08 Thick Spiral Wound Fibreboard
Maximum Weight
49.5

Description

Mailing Tubes,W/Caps,2x72 In.,Kraft,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.