Zoro Homepage

Mailing Tubes with Caps, 2" x 9", Kraft, PK50

  • Mfr # P2009K

  • Zoro # G5502677


product price: $49.69
/pk 50, $0.99/ea

Key Features

Material
0.06 Thick Spiral Wound Fibreboard
Length
9"
Color
Kraft
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
6.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2009K
Zoro #
G5502677
UPC #
841436017800
Country of Origin
United States

Dimensions

Length
9"

Details

Material
0.06 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Mailing Tubes,W/Caps,2x9",Kraft,PK50
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
6.84

Description

Mailing Tubes,W/Caps,2x9 In.,Kraft,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.