Zoro Homepage

Mailing Tubes with Caps, 2" x 9", Yellow, PK50

  • Mfr # P2009Y

  • Zoro # G5502640


product price: $55.59
/pk 50, $1.11/ea

Key Features

Material
0.06 Thick Spiral Wound Fibreboard
Length
9"
Color
Yellow
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
7.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2009Y
Zoro #
G5502640
UPC #
841436060912
Country of Origin
United States

Dimensions

Length
9"

Details

Material
0.06 Thick Spiral Wound Fibreboard
Color
Yellow
Item
Mailing Tubes,W/Caps,2x9",Yellow,PK50
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
7.76

Description

Mailing Tubes,W/Caps,2x9 In.,Yellow,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.