Mailing Tubes with Caps, 3" x 26", Kraft, PK24

  • Mfr # P3026K

  • Zoro # G9045780


product price: $50.19
/pk 24, $2.09/ea

Key Features

Color
Kraft
Material
0.07 Thick Spiral Wound Fibreboard
Length
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3026K
Zoro #
G9045780
UPC #
841436037150
Country of Origin
United States

Dimensions

Length
26"

Details

Item
Mailing Tubes with Caps,3" x 26",Kraft,PK24
Color
Kraft
Material
0.07 Thick Spiral Wound Fibreboard

Description

Mailing Tubes with Caps,3 In. x 26 In.,Kraft,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.