Mailing Tubes with Caps, 3" x 30", Kraft, PK24

  • Mfr # P3030K

  • Zoro # G5502327


product price: $56.49
/pk 24, $2.35/ea

Key Features

Material
0.07 Thick Spiral Wound Fibreboard
Length
30"
Color
Kraft
Meets
0.07 Thick Spiral Wound Fibreboard
Maximum Weight
15.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3030K
Zoro #
G5502327
UPC #
841436018227
Country of Origin
United States

Dimensions

Length
30"

Details

Material
0.07 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Mailing Tubes,W/Caps,3x30",PK24
Meets
0.07 Thick Spiral Wound Fibreboard
Maximum Weight
15.38

Description

Mailing Tubes,W/Caps,3x30 In.,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.