Zoro Homepage

Mailing Tubes with Caps, 3" x 48", White, PK24

  • Mfr # P3048W

  • Zoro # G5502187


product price: $91.69
/pk 24, $3.82/ea
Free Shipping & Returns

Key Features

Material
0.08 Thick Spiral Wound Fibreboard
Length
48"
Color
White
Meets
0.08 Thick Spiral Wound Fibreboard
Maximum Weight
27.82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3048W
Zoro #
G5502187
UPC #
841436018456
Country of Origin
United States

Dimensions

Length
48"

Details

Material
0.08 Thick Spiral Wound Fibreboard
Color
White
Item
Mailing Tubes,W/Caps,3x48",PK24
Meets
0.08 Thick Spiral Wound Fibreboard
Maximum Weight
27.82

Description

Mailing Tubes,W/Caps,3x48 In.,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.