Zoro Homepage

Mailing Tubes with Caps, 3" x 6", Kraft, PK48

  • Mfr # P3006K

  • Zoro # G5502178


product price: $52.69
/pk 48, $1.10/ea

Key Features

Material
0.06 Thick Spiral Wound Fibreboard
Length
6"
Color
Kraft
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
8.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3006K
Zoro #
G5502178
UPC #
841436018173
Country of Origin
United States

Dimensions

Length
6"

Details

Material
0.06 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Mailing Tubes,W/Caps,3x6",PK48
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
8.78

Description

Mailing Tubes,W/Caps,3x6 In.,PK48, Package Quantity 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.