Zoro Homepage

Mailing Tubes with Caps, 4" x 36", Kraft, PK15

  • Mfr # P4036K

  • Zoro # G5502029


product price: $67.15
/pk 15, $4.48/ea

Key Features

Material
0.08 Thick Spiral Wound Fibreboard
Length
36"
Color
Kraft
Meets
0.08 Thick Spiral Wound Fibreboard
Maximum Weight
16.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4036K
Zoro #
G5502029
UPC #
841436022910
Country of Origin
United States

Dimensions

Length
36"

Details

Material
0.08 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Mailing Tubes,W/Caps,4x36",PK15
Meets
0.08 Thick Spiral Wound Fibreboard
Maximum Weight
16.88

Description

Mailing Tubes,W/Caps,4x36 In.,PK15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.