Zoro Homepage

Mailing Tubes with Caps, 4" x 48", White, PK15

  • Mfr # P4048W

  • Zoro # G5501977


product price: $101.99
/pk 15, $6.80/ea
Free Shipping & Returns

Key Features

Material
0.08 Thick Spiral Wound Fibreboard
Length
48"
Color
White
Meets
0.08 Thick Spiral Wound Fibreboard
Maximum Weight
23.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4048W
Zoro #
G5501977
UPC #
841436061117
Country of Origin
United States

Dimensions

Length
48"

Details

Material
0.08 Thick Spiral Wound Fibreboard
Color
White
Item
Mailing Tubes,W/Caps,4x48",PK15
Meets
0.08 Thick Spiral Wound Fibreboard
Maximum Weight
23.36

Description

Mailing Tubes,W/Caps,4x48 In.,PK15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.